x

Take 15% off your entire order!

Offer applied at checkout

Portafab Class A Fire & Sound Rated Vinyl Panels 4 Wall (Steel Beam) 8' x 12' - Gray

Portafab Class A Fire & Sound Rated Vinyl Panels 4 Wall (Steel Beam) 8' x 12' - Gray

Item #: WBB2227924

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 2 Wall
  • 3 Wall
  • 4 Wall

4 Wall

  • Champagne
  • Gray
  • White

Gray

Price: $7,408.00

$1,234.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Portafab Class A Fire & Sound Rated Vinyl Panels 4 Wall (Steel Beam) 8' x 12' - Gray

These complete prefab kits include everything needed for a basic modular inplant office. The modular design means units are easily and cost effectively relocated to meet changing needs. All models include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window.

These Class-A wall panels are made of a polystyrene core clad with thick vinyl gypsum insulation. Measures 3 thick x 8'H. Thermal insulation value of R-11 with a sound transmission class rating of STC-31. Class A non-combustible rating.

Electrical system includes conduit run to ceiling, handy junction box, plates, receptacles, breaker panel and light switch. 2' x 4' fluorescent light fixtures are 4-lamp lay-in type to provide 70 foot-candles of illumination (professional electrical installation required).

  • WIDTH FEET 12
  • DEPTH FEET 8
  • HEIGHT FEET 8
  • COLOR FINISH Gray
  • BRAND PortaFab
  • FRAME CONSTRUCTION Steel
  • LIGHT FIXTURES 2
  • MANUFACTURERS PART NUMBER OV812-4E-G
  • OUTLETS 2
  • PANEL Class A
  • WALL CONSTRUCTION Vinyl on Gypsum
  • WALL THICKNESS INCHES 3
  • WEIGHT LBS 1,362
  • LAYOUT 4 Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2,303.00 with this comparable product

Global Industrial™ Modular Inplant Office W/2 Windows, Class A, 8'Wx12'D, Gray

Item #: B2379093

Not Yet Rated

Usually ships in 10 to 13 days

$5,105.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portafab Class A Fire & Sound Rated Vinyl Panels 4 Wall (Steel Beam) 8' x 12' - Gray

Portafab Class A Fire & Sound Rated Vinyl Panels 4 Wall (Steel Beam) 8' x 12' - Gray

Item #: WBB2227924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant