- 150D with PU coating waterproof
- Sealed seams
- Two cargo pockets on each side
- Certification: NON-ANSI
GSS Safety Class E Two Tone Rain Pants-Black-S/M
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | S/M |
Product Details
| Type | High Visibility Pants |
| Material | 150D with PU Coating Waterproof |
| Gender | Men's |
| Description | Class E Two Tone Rain Pants |
| Color | Black |
| Manufacturers Part Number | 6717-S/M |
| Brand | GSS Safety |
Related Products
This modern fit is designed for women to reduce the risk of tripping and snagging and to increase comfort. These 300D oxford weave fabric over pants keep the wearer visible, warm and dry. Clever features include multiple secure zipped pockets, reinforced knees, elasticated waistband and extra-long side leg zippers for ease of taking on and off. Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Multiple side zip compartments for secure storage Rule pocket Features: ...
These lightweight, extremely waterproof over-pants are a practical choice for keeping wind and rain out. Clever features include an elasticated waist, adjustable snap hem, two tone design and pass through pockets Waterproof with sealed seams preventing water penetration Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Quick and easy pass through pocket Snap adjustable hems for a secure fit. Features: Contrast panels for protection against dirt Reflective tape for increased visibility 40+ UPF rated fabric to block 98% of UV ...
This highly innovative, waterproof and extremely breathable pants boasts a multitude of useful features including Hi-Vis Tex segmented reflective tape, secure zipped storage pockets, external kneepad pockets, rule pocket and extra-long side leg zippers for ease of taking on and off. It features an elevated padded back panel keeping the lower back warm and protected. The stylish slimline fit and contemporary design guarantees that the wearer will stand out from the crowd. Waterproof and breathable with sealed seams to prevent water penetration. Features: Extremely water resistant PFAS free ...
This lightweight and extremely waterproof pants boasts a multitude of useful features including pass through pockets, extra-long side leg zippers for ease of taking on and off. It also features an adjustable snap hem and is a practical choice for keeping wind and rain out, Waterproof with sealed seams preventing water penetration extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface quick and easy pass through pocket Side zipper leg opening for easy access Features: 50+ UPF rated fabric to block 98% of UV rays Taped seams to ...
Lightweight and easily packable for convenience, these pants provide comfort and protection in any weather. The fit is roomy for easy layering on top of pants, with the added benefit of pass through pockets. The snap adjustable hem ensures a secure fit around work boots. Unbeatable value for money. Features: Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Lightweight, waterproof fabric with taped seams prevents water penetration Taped seams to provide additional protection Fully elasticated waistband for ultimate wearer ...