Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Ward® Class Record Book 910L, 11" x 8-1/2", White, 9-10 Weeks

Ward® Class Record Book 910L, 11" x 8-1/2", White, 9-10 Weeks

Item #: WBB1598446

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.50

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whynter IMC-490SS - Ice Maker, Portable, Stainless Steel, Makes 49 Lbs. Per Day

Whynter IMC-490SS - Ice Maker, Portable, Stainless Steel, Makes 49 Lbs. Per Day

Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Chartpak Painting Letters & Numbers Stencil, CHA01575, 6"H, Yellow, Gothic Font, 35/Set

Free Shipping

Ward® Lesson Plan Book 18, 11" x 8-1/2", White, 8 Classes/Day

Ward® Lesson Plan Book 18, 11" x 8-1/2", White, 8 Classes/Day

Ward® Lesson Plan Book 16, 11" x 8-1/2", White, 6 Classes/Day

Ward® Lesson Plan Book 16, 11" x 8-1/2", White, 6 Classes/Day

Chartpak® Vinyl Numbers, 4"H, White

Chartpak® Vinyl Numbers, 4"H, White

Chartpak Vinyl Letters & Numbers, CHA01030, 1"H, Black, Helvetica Font, 88 Pcs

Chartpak Vinyl Letters & Numbers, CHA01030, 1"H, Black, Helvetica Font, 88 Pcs

Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Chartpak® Vinyl Numbers/Letters, 2"H, White

Chartpak® Vinyl Numbers/Letters, 2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Ward® Class Record Book 910L, 11" x 8-1/2", White, 9-10 Weeks

Printed in green ink on white paper. Features durable green cover and semi-concealed wire binding. Spaces for 38 student names per page. For 36 to 40 weeks of school and 16 classes per year. Memo pages and seating charts included.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 13/16 in
  • Width 11 in
  • Height 8-1/2 in
  • Size 11 x 8-1/2

Product Details

  • Package Quantity 1/Ea
  • Brand Ward
  • Description Ward® Class Record Book
  • Supply Type Teacher Resources
  • Style Record Books
  • Manufacturers Part Number 910L
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 20, 2018

    Teacher grade book
    Your review:
    I'm old school and still keep a gradebook even though we submit our grades on-line. Fast service and good pricing. This book holds 2 semesters of 7 classes and more.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ward® Class Record Book 910L, 11" x 8-1/2", White, 9-10 Weeks

Ward® Class Record Book 910L, 11" x 8-1/2", White, 9-10 Weeks

Item #: WBB1598446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant