Padfolios & Portfolios
Height Range (in)
Carrying Method
Material
Width
Color
Price
C-Line Products 13-Pocket Coupon Size Expanding File, Assorted Colors, 12 Files/Set
Width
7 in
Color
Assorted
Height
4-3/4 in
Material
Polypropylene
Width
10-1/4 in
Color
Black
Height
13-1/4 in
Material
Vegan Leather
C-Line Products Mini Size Binder Pocket, Side Loading, Assorted Colors, 36 Pockets/Set
Width
6-1/2 in
Color
Assorted
Height
8-3/4 in
Material
Polypropylene
Width
8-1/2 in
Color
Black
Height
11 in
Material
Vinyl
Samsill 71410 Pad Holder, Heavyweight Sealed Vinyl, Brass Clip, Inside Front Pocket, Black
Width
8-7/8 in
Color
Black
Height
12-1/8 in
Material
Vinyl
Width
9-1/2 in
Color
Black
Height
12-1/2 in
Material
Vinyl