Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200837

MPN #: F438nARL

Portwest® Classic Iona™ Enhanced Visibility 47" Rain Coat, L, Navy

Product Description
The Classic Iona™ Rain Coat gives increased visibility with added coverage due to its longer length. Using lightweight fabric, this coat is fully waterproof. The F438 also features a packaway hood, pockets for secure storage as well as eyelets and back vent for added breathability. Lightweight, waterproof fabric with taped seams prevents water penetration Increased breathability with a vented back yoke Inner elasticated cuff Reflective tape for increased visibility

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • 2 Lower pockets
  • Front zip opening for easy access
  • 2 pockets for secure storage
  • Hood for added protection against the elements
  • CE certified
  • Ventilation channels
  • Shell Fabric : 100% Polyester 190T, PVC Coated 210g


PRICE
$39.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeRain Coat
ColorBlue
Number of Pockets2
StyleWaterproof
Closure TypeZipper
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionEnhanced Visibility Rain Coat
Manufacturers Part NumberF438nARL
WaterproofYes
BrandPortwest