Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200792

MPN #: F440BKRXXL

Portwest® Classic Iona™ Enhanced Visibility Rain Jacket, 2XL, Black

Product Description
Lightweight and practical the Classic Iona™ Rain Jacket offers waterproof protection and increased visibility. Features include pack-away hood, adjustable drawcord hem, large storage pockets and vented back yoke and eyelets for ventilation. Lightweight, waterproof fabric with taped seams prevents water penetration Increased breathability with a vented back yoke Inner elasticated cuff Reflective tape for increased visibility

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • 2 Lower pockets
  • Front zip opening for easy access
  • 2 pockets for secure storage
  • CE certified
  • Retail bag which aids presentation for retail sales
  • Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 210g


PRICE
$38.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeRain Jacket
ColorBlack
Number of Pockets2
StyleClassic Iona
Closure TypeZipper
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionEnhanced Visibility Rain Jacket
Manufacturers Part NumberF440BKRXXL
WaterproofYes
BrandPortwest