Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1653914

MPN #: 120CRBRN100

RefrigiWear Classic Leather Boots, Brown, -15°F Comfort Rating, Size 10

Product Description
<

It's called a Classic for a reason. These leather work boots will help you get the job done safely and comfortably. The Vibram outsole is non-slip and electrical hazard compliant, and the ASTM composite safety toe protects against impact.

Features
  • 400g Thinsulate™ Ultra insulation
  • 6" Full leather upper
  • Vibram Montana with IceTrek outsole
  • ASTM composite safety toe
  • Goodyear welt construction
  • VitaComfort™ anti-fatigue and gravity-fed moisture management system
  • Electrical hazard compliant
PRICE
$179.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Height6 in
Boot Height6 in
Size10

Product Details

TypeWork Boots
Shock ResistantNo
Comfort Rating-15°F
ColorBrown
InsulatedYes
MaterialLeather / Rubber
DescriptionClassic Boots
GenderMen's
Package Quantity1 Pair
Manufacturers Part Number120CRBRN100
Safety ToeYes
Slip ResistantYes
WaterproofNo
Primary UseCold Weather Protection
BrandRefrigiWear