Features:
- Class 2
- 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes
- 50% ANSI Polyester / 50% Cotton fabric provides breathability and comfort
- 5.89 oz. fabric weight
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 2 |
| Material | Polyester/Cotton |
| Gender | Men's |
| Description | Lightweight Crew Sweater |
| Color | Yellow |
| Manufacturers Part Number | LUX-SWTL-Y5X |
| Brand | OccuNomix |