Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB633794

MPN #: A47SEL

Classical "A" V-Belt, A47

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 1/2" Wide
  • 50" Long
  • Resists Oil & Heat


PRICE
$7.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Top Width1/2 in
Nominal Outside Length50 in

Product Details

Belt TypeA
Belt NumberA47
ResistsOil & Heat
BrandMaster Drive.
Belt StyleClassical Smooth