Features:
- 21/32" Wide
- 136" Long
- Resists Oil & Heat
Weights & Dimensions
| Width | 21/32 in |
| Top Width | 21/32 in |
| Nominal Outside Length | 136 in |
Product Details
| Belt Type | B |
| Belt Number | 2/B133 |
| Resists | Oil & Heat |
| Brand | Master Drive. |
| Belt Style | Banded Classical Smooth |