Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB634075

MPN #: B55SEL

Classical "B" V-Belt, B55

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 21/32" Wide
  • 58" Long
  • Resists Oil & Heat


PRICE
$12.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21/32 in
Top Width21/32 in
Nominal Outside Length58 in

Product Details

Belt TypeB
Belt NumberB55
ResistsOil & Heat
BrandMaster Drive.
Belt StyleClassical Smooth