Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB634546

MPN #: AX44SEL

Classical Cogged "AX" V-Belt, AX44

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 1/2" Wide
  • 46" Long
  • Resists Oil & Heat


PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Top Width1/2 in
Nominal Outside Length46 in

Product Details

Belt TypeAX
Belt NumberAX44
ResistsOil & Heat
BrandMaster Drive.
Belt StyleClassical Cogged