Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB633832

MPN #: BX51SEL

Classical Cogged "BX" V-Belt, BX51

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 21/32" Wide
  • 54" Long
  • Resists Oil & Heat


PRICE
$24.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21/32 in
Top Width21/32 in
Nominal Outside Length54 in

Product Details

Belt TypeBX
Belt NumberBX51
ResistsOil & Heat
BrandMaster Drive.
Belt StyleClassical Cogged