Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Drive.

Model # :WBB633845

MPN #: BX60SEL

Classical Cogged "BX" V-Belt, BX60

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 21/32" Wide
  • 63" Long
  • Resists Oil & Heat


PRICE
$24.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21/32 in
Top Width21/32 in
Nominal Outside Length63 in

Product Details

Belt TypeBX
Belt NumberBX60
ResistsOil & Heat
BrandMaster Drive.
Belt StyleClassical Cogged