Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB634175

MPN #: CX105SEL

Classical Cogged "CX" V-Belt, CX105

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 7/8" Wide
  • 109" Long
  • Resists Oil & Heat


PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in
Top Width7/8 in
Nominal Outside Length109 in

Product Details

Belt TypeCX
Belt NumberCX105
ResistsOil & Heat
BrandMaster Drive.
Belt StyleClassical Cogged