Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB634004

MPN #: CX60SEL

Classical Cogged "CX" V-Belt, CX60

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 7/8" Wide
  • 64" Long
  • Resists Oil & Heat


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in
Top Width7/8 in
Nominal Outside Length64 in

Product Details

Belt TypeCX
Belt NumberCX60
ResistsOil & Heat
BrandMaster Drive.
Belt StyleClassical Cogged