Aluminum cut provides outstanding stock removal in aluminum, magnesium, copper, soft steel, brass, zinc alloys, hard rubber, most plastics and non-ferrous metals. Easy chip flow with little or no clogging. Use for deburring, finishing, shaping and enlarging holes, removing welds and smoothing castings. Machine-ground.
Cle-Line 1846 SB-3 3/8 x 1/4 Aluminum Cut Cylindrical Bur w/ End Cut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.02
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 |
| Size | 3/8" x 1/4" |
| Length of Cut | 3/4 in |
| Shank Diameter | 1/4 in |
| Diameter | 3/8 in |
Product Details
| Type | SB-3 |
| Head Shape | Cylinder With End Cut |
| Number of Pieces | 1 |
| Cut Type | Aluminum Cut |
| Color | Silver |
| Application | General Purpose |
| Series | 1846 |
| Style | CLE-SB Cylindrical Bur with End Cut |
| Country of Origin | Made in USA |
| Includes | SB-3 |
| Direction of Cut | Right Hand |
| Material | Brazed |
| Package Quantity | 1 |
| Manufacturers Part Number | C10016 |
| Brand | Cle-Line |
Warranty
| Warranty | 30 days |