Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :T9ZB2836770

MPN #: C17696

Cle-Line 1850 SM-3 1/4 x 1/4 Standard Cut Pointed Cone Bur

Product Description

Standard (right hand spiral) cut is a general-purpose flute pattern which is designed for use in cast iron, steel, and other ferrous metals. Machine-ground.

PRICE
$34.99

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Size1/4" x 1/4"
Length of Cut1 in
Shank Diameter1/4 in
Diameter1/4 in

Product Details

TypeSM-3
Head ShapeCone
Number of Pieces1
Cut TypeSingle Cut
ColorSilver
ApplicationGeneral Purpose
Series1850
StyleCLE-SM Pointed Cone Bur
Country of OriginMade in USA
IncludesSM-3
Direction of CutRight Hand
MaterialSolid
Package Quantity1
Manufacturers Part NumberC17696
BrandCle-Line

Warranty

Warranty30 days