Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :T9ZB2836795

MPN #: C17532

Cle-Line 1853 SD-14 3/16 x 1/4 Double Cut Ball Shaped Bur

Product Description

Double cut, a general-purpose tooth pattern, allows for rapid stock removal in harder materials, gives better control than the standard cut in offhand grinding. It minimizes slivers while producing a better finish. It can be used with slower speed grinders than standard cut. Machine-ground.

PRICE
$27.61

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2"
Size3/16" x 1/4"
Length of Cut1/8 in
Shank Diameter1/4 in
Diameter3/16 in

Product Details

TypeSD-14
Head ShapeBall Shape
Number of Pieces1
Cut TypeDouble Cut
ColorSilver
ApplicationGeneral Purpose
Series1853
StyleCLE-SD Ball Shaped Bur
Country of OriginMade in USA
IncludesSD-14
Direction of CutRight Hand/Left Hand
MaterialBrazed
Package Quantity1
Manufacturers Part NumberC17532
BrandCle-Line

Warranty

Warranty30 days