Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2836754

MPN #: C17761

Cle-Line 1855 Right-Hand Spiral Bur, 9 Piece Set with 1/4 Set Size

Product Description
Standard (right hand spiral) cut is a general-purpose flute pattern which is designed for use in cast iron, steel, and other ferrous metals. Machine-ground.

Assorted Length of Cut (inches) Includes: 5/16, 3/16, 1/2, 3/8, 1/4

PRICE
$261.02

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2, 1.4375, 1.75, 1.875, 1.625, 1.5
Size1/4"
Length of CutAssorted in
Shank Diameter1/8 in
Diameter1/4 in

Product Details

TypeSA-51, SA-51, SC-51, SF-51, SG-51, SM-51, SE-51, SD-51, SN-51
Head ShapeAssorted
Number of Pieces9
Cut TypeSingle Cut
ColorSilver
ApplicationGeneral Purpose
Series1855
StyleRight-Hand Spiral Bur Set
Country of OriginMade in USA
IncludesSA-51, SA-51, SC-51, SF-51, SG-51, SM-51, SE-51, SD-51, SN-51
Direction of CutRight Hand
MaterialBrazed
Manufacturers Part NumberC17761
BrandCle-Line

Warranty

Warranty30 days