Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Techflex

Model # :WBB3072261

MPN #: CCP0.75BK-250

Techflex Clean Cut Fray Resistant Sleeving 3/4" Dia., 250', Black

Product Description

By adjusting the physical characteristics of the polyethylene terephthalate filaments, the engineers at Techflex have produced a product with the same specifications as our PET sleeving with the unique advantage of being able to cut the material with ordinary scissors and still maintain an extraordinarily fray-resistant end without the addition of chemical binders or adhesives. Flexo Clean Cut is ideal for field installers and other situations where access to a hot knife is impossible. Clean Cut's fray resistant properties allows frequent expansion of the cut end without unraveling. When cut with a hot knife, Clean Cut produces a clean, smooth and virtually frayless end. Clean Cut is braided for maximum coverage while still allowing enough expansion for easy installation over plugs and connectors.

PRICE
$109.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Diameter1 in
Inside Diameter3/4 in

Product Details

StyleFlexo Clean Cut
TypeGeneral Purpose
DescriptionTechflex Clean Cut Fray Resistant Sleeving 3/4" Dia., 250', Black
ColorBlack
BrandTechflex

Compliance & Certifications

CertificationsROHS/UL94