- Made from flame-resistant Nomex fabric to provide protection against arc flash hazards and electrostatic discharge
- Manufactured to meet the strictest cleanroom standards, ensuring no compromise on cleanliness or safety
- Made with high-quality, lightweight materials for all-day comfort and long-lasting wear
- Designed to be worn in conjunction with a clean room coverall
- Ideal for industries such as semiconductor manufacturing, pharmaceuticals, electronics assembly, and much more
Oberon® Clean Room Arc Flash Booties, 8.7 Cal, S, Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,259.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | S |
Product Details
| Type | Arc Flash Booties |
| Closure Type | Pull-On |
| Material | FR Nomex |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Description | Clean Room Arc Flash Booties |
| Color | Green |
| Manufacturers Part Number | CR-BOOTIE-SMALL |
| Brand | Oberon |