SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Clean Stride® Mat Rubber Frame Only 26.5" x 32" Black

Clean Stride® Mat Rubber Frame Only 26.5" x 32" Black

Item #: WBB218572

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 4' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 2.5' x 3.5' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 2.5' x 3.5' Black

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 5' Charcoal

WaterHog® Entrance Mat Fashion Border 3/8" Thick 3' x 5' Charcoal

Frontier Scraper Mat 3/8" Thick 4' x 6' Dark Gray

Frontier Scraper Mat 3/8" Thick 4' x 6' Dark Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Steel - Silver Frame

Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Steel - Silver Frame

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Palmer Fixture Bulk Soap Dark Translucent Dispenser 30 oz - SD003001

Palmer Fixture Bulk Soap Dark Translucent Dispenser 30 oz - SD003001

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

As foot traffic passes over the mat the Water Hog surface scrapes larger particles while the adhesive insert captures smaller dust and dirt. With two footsteps on clean stride adhesive insert, over 90% of the dirt particles are removed. Clean Stride mats provide highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, healthcare facilities and more. The Clean Stride adhesive insert is comprised of 60 layers of adhesive coated film. (Sold Separately) Each layer will perform many times before it must be peeled away. Each layer is numbered to ensure one sheet at a time removal and to indicate the number of layers remaining. Green friendly rubber backing has 15% recycled rubber content. Black finish with Black border. Approximately 32"L x 26-1/2"W overall.

Weights & Dimensions

  • Width 2.21 ft
  • Length 2.67 ft
  • Thickness 3/8 in

Product Details

  • Pattern Smooth
  • Traffic Smooth
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Recycled Rubber
  • Border Color Family No Border
  • Brand M+A Matting
  • Series Clean Stride
  • Manufacturers Part Number 410023000
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Black
  • Backing Material Recycled Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clean Stride® Mat Rubber Frame Only 26.5" x 32" Black

Clean Stride® Mat Rubber Frame Only 26.5" x 32" Black

Item #: WBB218572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant