Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Clean Stride® Mat Rubber Frame w/Carpet 26.5" x 63.5" Dark Brown

Clean Stride® Mat Rubber Frame w/Carpet 26.5" x 63.5" Dark Brown

Item #: WBB218598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$85.00 up to 6% OFF

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

As foot traffic passes over the mat the Water Hog surface scrapes larger particles while the adhesive insert captures smaller dust and dirt. With two footsteps on clean stride adhesive insert, over 90% of the dirt particles are removed. Clean Stride mats provide highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, healthcare facilities and more. The Clean Stride adhesive insert is comprised of 60 layers of adhesive coated film. (Sold Separately) Each layer will perform many times before it must be peeled away. Each layer is numbered to ensure one sheet at a time removal and to indicate the number of layers remaining. Green friendly rubber backing has 15% recycled rubber content. Black finish with Black border. Approximately 32"L x 26-1/2"W overall.

Product Details

  • Pattern Waffle
  • Traffic Waffle
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material Polypropylene Fiber
  • Border Color Family Black
  • Brand M+A Matting
  • Series Clean Stride
  • Manufacturers Part Number 4115225070
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Brown
  • Backing Material Recycled Rubber

Weights & Dimensions

  • Width 2.21 ft
  • Length 5.29 ft
  • Thickness 3/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clean Stride® Mat Rubber Frame w/Carpet 26.5" x 63.5" Dark Brown

Clean Stride® Mat Rubber Frame w/Carpet 26.5" x 63.5" Dark Brown

Item #: WBB218598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant