x

Take 15% off your entire order!

Offer applied at checkout

+

Tilex® Disinfects Instant Mildew Remover, Gallon Bottle 4/Case - COX35605

Tilex® Disinfects Instant Mildew Remover, Gallon Bottle 4/Case - COX35605

Item #: WBB57073

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.60 up to 29% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tilex® Instant Mildew Remover 32oz Spray 9 Bottles/Case - COX35600CT

Tilex® Instant Mildew Remover 32oz Spray 9 Bottles/Case - COX35600CT

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Lemon, 144 oz. Bottle, 3 Bottles - 35419

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Lemon, 144 oz. Bottle, 3 Bottles - 35419

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CLR Calcium, Lime And Rust Remover, Gallon Bottle - JELCL4PROEA

CLR Calcium, Lime And Rust Remover, Gallon Bottle - JELCL4PROEA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT

Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tilex® Disinfects Instant Mildew Remover, Gallon Bottle 4/Case - COX35605

Remove mildew stains without scrubbing! Just spray and watch it brighten up your bathroom right before your eyes. Powerful disinfectant-cleaner eliminates mildew, mold and bacteria, including Staphylococcus aureus (staph), Streptococcus pyogenes (strep) and Trichophyton mentagrophytes (athlete's foot fungus). Applicable Material: Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl; Chemical Compound: {clear}; Scent: Unscented; Capacity (Volume): 1 gal.

  • BRAND Tilex
  • MANUFACTURERS PART NUMBER COX35605
  • PACKAGE QUANTITY 4/Case
  • SIZE TYPE Gallon Bottle
  • DESCRIPTION Mildew Remover
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JACKIE

    Date: April 07, 2021

    Awesome
    Your review:
    I had been shopping at local stores for for a month. They were always out. The ordering was easy and convenient and a great deal!
Product Q & A

There are no questions for this product.

Save $9.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tilex® Disinfects Instant Mildew Remover, Gallon Bottle 4/Case - COX35605

Tilex® Disinfects Instant Mildew Remover, Gallon Bottle 4/Case - COX35605

Item #: WBB57073

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tilex® Disinfects Instant Mildew Remover, Gallon Bottle 4/Case - COX35605
    Tilex® Disinfects Instant Mildew Remover, Gallon Bottle 4/Case - COX35605
    Tilex® Disinfects Instant Mildew Remover, Gallon Bottle 4/Case - COX35605
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant