x

Take 15% off your entire order!

Offer applied at checkout

Franklin FreshBreeze™ Floor Cleaner, Gallon Bottle, 4 Bottles - F378822

Franklin FreshBreeze™ Floor Cleaner, Gallon Bottle, 4 Bottles - F378822

Item #: WBB56847

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$73.58 up to 42% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $52.95 ea.
  • Buy 2+ $42.95 ea.

Quantity

Customers Also Viewed

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Franklin Compare™ Floor Cleaner, 5 Gallon Pail - F216026

Franklin Compare™ Floor Cleaner, 5 Gallon Pail - F216026

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Franklin Cleaning Technology® FreshBreeze Ultra Concentrated Neutral pH, 1 Gal.

Economical, concentrated neutral cleaner effectively cleans without dulling the finish. Low-foaming, rinse-free formula leaves finished floors glossy and streak free. Can be used on all floor surfaces not harmed by water. For use with mop and bucket or automatic scrubbers. Application: Floor Maintenance; Wet Mopping; Applicable Material: Resilient Flooring.

  • SCENT Citrus
  • BRAND Franklin Cleaning Technology
  • MANUFACTURERS PART NUMBER F378822
  • PACKAGE QUANTITY 4 Bottles
  • SIZE TYPE Gallon Bottle
  • TYPE Floor Cleaner
  • DESCRIPTION FreshBreeze™ Floor Cleaner
  • SUGGESTED APPLICATIONS General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
  • DIRT TYPES Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$36.95

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Item #: 640405

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$72.95

Global Industrial™ Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

Global Industrial™ Ultra High Speed Floor Finish - Case Of Four 1 Gallon Bottles

Item #: 640403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$70.95

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Item #: 260595

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Franklin FreshBreeze™ Floor Cleaner, Gallon Bottle, 4 Bottles - F378822

Franklin FreshBreeze™ Floor Cleaner, Gallon Bottle, 4 Bottles - F378822

Item #: WBB56847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant