Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3186841

MPN #: CB3-74WH-2XL

Uniform Technology™ Cleanroom Boot Cover, Hypalon Sole, 2XL, White

Product Description
Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Features:
  • Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Color coded double strap webbing - ankle strap with side release buckle and top strap
  • Combination 1" elastic and webbing at top closure with snap adjustment
  • Female snap at back of boot
  • Hypalon sole
  • Launder before wearing in ISO Cleanroom
  • Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$47.95

Min. purchase quantity is 2
2
2
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

StyleHypalon Sole
TypeBoot Cover
MaterialPolyester/Carbon
Package Quantity1
DescriptionCleanroom Boot
ColorWhite
Manufacturers Part NumberCB3-74WH-2XL
BrandUniform Technology