Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3186734

MPN #: CFRC-74WH-2XL

Uniform Technology™ Cleanroom Frock with Raglan Sleeve & Knit Cuff, 2XL, White

Product Description
Reusable white frock Altessa Grid Fabric - 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.

Features:
  • Raglan sleeves for more movement
  • Military collar for a clean look
  • Snaps at front opening
  • ESD Knit cuffs
  • Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$46.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeFrock
ColorWhite
StyleLab Coat, Knee Length
Closure TypeSnap
MaterialPolyester/Carbon
Front ClosureSnap-Front
Package Quantity1
GenderUnisex
DescriptionCleanroom Frock
Manufacturers Part NumberCFRC-74WH-2XL
Primary UseLaboratory
BrandUniform Technology