Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M+A Matting

Model # :WBB2218880

MPN #: 4065-4

M+A Matting CleanShield® Urinal Mat, 6 Mats/Case - 4065-4

Product Description
Clean Shield Urinal Mats with Seep Guard Tacki Back are made up of a 15 oz./sq. yd. 100% post consumer recycled PET fabric reclaimed from plastic bottles. The easy to read 30 day timestrip indicates when it is time to replace the mat. The unique diamond design traps in moisture and has an eye-catching finished look. Overall the Clean Shield Urinal mat helps improve bathroom appearance by protecting the floor & grout from uric acid damage.

Features
  • Anti-Microbial Treated to reduce odors
  • Seep Guard Tacki Back eliminates urine seepage to the floor while keeping mat in place
  • 100% eco friendly post-consumer recycled PET fabric with attractive diamond pattern


PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Expected on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeUrinal Mat
ColorGray
Surface MaterialPET
Backing MaterialAdhesive film
StyleMat
Mounting LocationUrinal
ScentNo Fragrance
AntimicrobialYes
Package Quantity6
DescriptionCleanShield Urinal Mat
Manufacturers Part Number4065-4
BrandM+A Matting

Warranty

WarrantyLifetime Limited