Aleco® makes strip doors easy. Designed for quick installation and ease of use, Clear-Flex® II strip doors reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety. All Clear-Flex® II strips are available in convenient Vinyl (PVC)/Aluminum Bulk Rolls. Cut strips to the desired length and build your own strip door solutions. The most common benefits of a strip door installation include the ability to reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety. Strip doors are one of the most cost-effective ways to create a passable barrier from external contaminants while providing comfortable working conditions for employees. Aleco's® Standard formula is one of the most versatile materials on the market recommended for both indoor or outdoor applications. Temperatures Range -10°F to 150°F. Standard strips are also safe from UV discoloration
Aleco® Clear-Flex II Vinyl Bulk Roll, Anti-Static Smooth, .08" Thick, 8"W x 300'H, Light Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 300 in |
| Thickness | 1/16 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Bulk Rolls |
| Material | Vinyl |
| Color | Green |
| Manufacturers Part Number | 170010 |
| Brand | Aleco |