Let the front page of your presentation show through in style! Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Metal fasteners securely hold up to 80 three-hole punched papers. Slash pocket on back panel holds up to 25 sheets of paper. Die cut for business card and tri-fold document. Durable poly material is tear and water resistant and easy to clean. Three 0.5" capacity double tang fasteners. Acid free and PVC free.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Smead Clear Front Poly Report Cover, Double-Prong Fastener, 0.5" Capacity, 8.5x11, Clear/Blue, 5/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.50
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Report Cover |
| Front Color Family | Clear |
| Color | Blue |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Clear Front Report Covers |
| Description | Clear Front Poly Report Cover With Tang Fasteners |
| Package Quantity | 5/Pack |
| Manufacturers Part Number | 86011 |
| Cover Material | Polypropylene |
| Sheet Capacity | 80 |
| Back Cover Color Family | Blue |
| Brand | Smead |