Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB820410

MPN #: 30164SCLAR

Akro-Mils Plastic Nesting Storage Shelf Bin 30164 - 6-5/8"W x 23-5/8"L x 4"H Clear - Pkg Qty 6

Product Description
Akro Mils Clear Nestable Shelf Bin, 6-5/8"W x 23-5/8"D x 4"H

Stop replacing worn out, flimsy corrugated bins. Shelf Bins outlast corrugated bins - paying for themselves in reduced replacement costs. Fit standard 12,18, and 24" shelving. The superior construction of Shelf Bins allows them to be fully loaded without bulging or cracking. Durable industrial grade polymer bins also provide an attractive, neat appearance. Works with 12", 18" and 24" deep shelving, or vertical storage and retrieval units. One-piece construction is waterproof and unaffected by grease or oil.

PRICE
$35.40  Sold in packages of 6 / $5.90 ea

1
1
Expected on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width6-5/8 in
Height4 in
Size (L x W x H)23-5/8 x 6-5/8 x 4 in
Inside Length22-1/8 in
Inside Width5-1/2 in
Inside Height4 in
Weight Capacity20 lbs
Weight1 lbs

Product Details

Assembly RequiredNo
ColorClear
MaterialPolypropylene
Package Quantity6
Manufacturers Part Number30164SCLAR
Stack and/or NestNest
BrandAkro-Mils