SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Clear Seal Low Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 1/Case - CU-0201

Clear Seal Low Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 1/Case - CU-0201

Item #: WBB2133643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hydro-Lok Liquid Repellent Treatment, 16 Oz. Bottle 1/Case - TPC-1000

Hydro-Lok Liquid Repellent Treatment, 16 Oz. Bottle 1/Case - TPC-1000

Drylok Extreme Masonry Waterproofer, 5 Gallon Pail, White

Drylok Extreme Masonry Waterproofer, 5 Gallon Pail, White

Sure Seal-S Siloxane Water Repellant RTU, 5 Gallon Pail 1/Case - CP-1536R

Sure Seal-S Siloxane Water Repellant RTU, 5 Gallon Pail 1/Case - CP-1536R

Ultra Ever Dry® Top Coating - Quart 4001

Ultra Ever Dry® Top Coating - Quart 4001

Clear Seal High Gloss Urethane/Acrylic Surface Sealer 5 Gallon Pail 1/Case - CU-0105

Clear Seal High Gloss Urethane/Acrylic Surface Sealer 5 Gallon Pail 1/Case - CU-0105

Plugger 25 Clear Acrylic Flat Sheen Surface Sealer, 5 Gallon Pail 1/Case - CR-1526

Plugger 25 Clear Acrylic Flat Sheen Surface Sealer, 5 Gallon Pail 1/Case - CR-1526

Plugger 10 Clear Acrylic Flat Sheen Surface Sealer, Gallon Bottle 1/Case - CR-1501

Plugger 10 Clear Acrylic Flat Sheen Surface Sealer, Gallon Bottle 1/Case - CR-1501

Clear Seal High Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 1/Case - CU-0101

Clear Seal High Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 1/Case - CU-0101

VandlGuard RTU Anti-Graffiti Non-Sacrificial Coating, 5 Gallon Pail 1/Case - VG-7000

VandlGuard RTU Anti-Graffiti Non-Sacrificial Coating, 5 Gallon Pail 1/Case - VG-7000

Zinsser® Mold Killing Primer, Gallon Can - 276049 - Pkg Qty 2

Zinsser® Mold Killing Primer, Gallon Can - 276049 - Pkg Qty 2

Rust-Oleum 6500 System <100 VOC 100% Solids Epoxy Floor Coating, Clear Gallon Can - S6510413 - Pkg Qty 2

Rust-Oleum 6500 System <100 VOC 100% Solids Epoxy Floor Coating, Clear Gallon Can - S6510413 - Pkg Qty 2

VandlGuard RTU Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 1/Case - VG-7001

VandlGuard RTU Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 1/Case - VG-7001

VandlGuard Five RTU Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 1/Case - VG-7005

VandlGuard Five RTU Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 1/Case - VG-7005

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Clear Seal Low Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 1/Case - CU-0201

Rain Guard Clear-Seal Urethane is an exceptionally tough, water based, single-component, self-cross-linking clear sealer and finish coat for interior/exterior and horizontal/vertical concrete, stone, masonry and wood surfaces. Clear-Seal protects against chemical spills and staining agents, UV light and wear due to heavy foot and vehicular traffic. Coverage depends on the substrate being applied on porous or non-porous coverage range from 200-500 sq. ft. per gallon. Non-yellowing formulation resists damage from UV rays for superior outdoor performance. Dries clear with low gloss.

Weights & Dimensions

  • Depth 4 in
  • Width 7-1/2 in
  • Height 11-3/4 in
  • Size 1 gal
  • Coverage 200-500 Sq. Ft.
  • Weight 10 lbs

Product Details

  • Size Type Can
  • Description Sealer
  • Type < 50
  • Brand Rainguard Pro
  • Package Quantity 1
  • Style Low Gloss
  • Manufacturers Part Number CU-0201
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear Seal Low Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 1/Case - CU-0201

Clear Seal Low Gloss Urethane/Acrylic Surface Sealer Gallon Bottle 1/Case - CU-0201

Item #: WBB2133643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant