Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 20"L x 18-3/8" W x 12"H, Clear
|
Questions & Answers (0)
Product Description
12 versatile sizes store and organize large, bulky items. The industry standard for organizing large items, Super-Size AkroBins® provide you a variety of options. Available in three colors, Super-Size AkroBins offer you the versatility you need to make the most of your storage space and keep even large items in their place Twelve Super-Size AkroBin sizes are now available with the new 30284 (23-7/8" x 8-1/4" x 7") bin. Optional length and width dividers and windows are available for a variety of sizes now including bin models 30280, 30281, 30282, 30283 and 30290 The heavy-duty bins save space by securely stacking atop each other, and sitting on wire shelving and steel shelving, or steel carts and dollies. Bins cannot be hung on louver panels or rail systems. Molded of strong durable industrial grade polymers, Super-Size AkroBins are resistant to weak acids and alkalis. Sturdy, one-piece construction is water, rust and corrosion-proof.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 18-3/8 in |
| Height | 12 in |
| Size (L x W x H) | 20 x 18-3/8 x 12 in |
| Inside Length | 17-7/8 in |
| Inside Width | 16-9/16 in |
| Inside Height | 11-3/8 in |
| Weight Capacity | 300 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Clear |
| Style | Bin with Casters |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 30283SCLAR |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |