Rubbermaid® 2212 Roughneck™ Tote 14 Gallon 23-7/8 x 15-7/8 x 12-1/4 Dark Indigo Metallic
Trust the Roughneck™ Storage Box to keep your things secure. The sturdy container can withstand harsh temperatures that go from hot to cold, such as attics and basements. Roughneck™ containers are made with a durable polyethylene material for a lifetime of durability and strength. Tough enough to stack. Sturdy, built-in handles allow for secure carrying. Lid snaps securely to protect contents. Lifetime warranty. Price per each container, sold in carton qty.
Rubbermaid Roughneck Tote, 23-7/8"L x 15-7/8"W x 12-1/4"H, Dark Indigo Metallic, Polyethylene - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$130.50 Sold in packages of 6 / $21.75 ea
1
1
Available on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 15-7/8 in |
| Height | 12-1/4 in |
| Size (L x W x H) | 23-7/8 x 15-7/8 x 12-1/4 in |
| Inside Length | 17-3/4 in |
| Inside Width | 11-1/2 in |
| Inside Height | 11-7/8 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Snap Lid Storage Container |
| Color | Blue |
| Series | Roughneck Storage Box |
| Style | Snap Lid Tote |
| Lid | Yes |
| Capacity | 1.87 ft³ |
| Material | Polyethylene |
| Description | Rubbermaid # FG2212CPDIM |
| Package Quantity | 6 |
| Manufacturers Part Number | RMRT140008 |
| Brand | Rubbermaid |