Metro® Super Erecta Solid Stainless Steel Shelf, 60"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Metro Corrosion-Resistant Shelving Components - 60X24" Shelf - Stainless Steel
Build a shelving unit to meet your needs. . Raised edge on shelves contains liquids. Adjustable shelves. Shelf capacity based on evenly distributed loads. Assembles quickly. Long-lasting rust-resistant finish. Must order both shelves and posts to build a complete shelving unit. NSF certified.
Build a shelving unit to meet your needs. . Raised edge on shelves contains liquids. Adjustable shelves. Shelf capacity based on evenly distributed loads. Assembles quickly. Long-lasting rust-resistant finish. Must order both shelves and posts to build a complete shelving unit. NSF certified.
PRICE
$425.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
Product Details
| Type | Wire Shelf |
| Shelf Type | Flat Solid |
| Shelf Capacity | 800 lbs |
| Finish | Stainless Steel |
| Description | Shelves |
| Color | Silver |
| Manufacturers Part Number | 2460FS |
| Brand | Metro |