Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Strong Hold

Model # :WBB2399025

MPN #: IP-4848

StrongHold® Clearview Polycarbonate Industrial Work Station Partition, 48"W x 48"H

Product Description
StrongHold® Industrial Work Station Partition Dividers are an ideal choice for keeping your team separated and protected in crowded areas. These divders feature a 3/16" thick clear polycarbonate panel. Perfect for leaving an open feeling without obstructing lighting or worker's field of view. Mount to the floor, wall, or ceiling using the mounting plates or as free-standing. Multiple dividers can be bolted together to adapt to larger areas.

Features:

  • 12-Gauge Steel - Extreme durability for long-lasting use in heavy manufacturing facilities.
  • High-Impact Window - 3/16" Clearview Polycarbonate Window forms a protective barrier in crowded areas that's easy to wipe down and sanitize between shifts.
  • Safety Yellow - Bright yellow frame increases visibility.
  • Modular Design - Units can be bolted together to accommodate large or unique areas.
  • Ready To Go - Frame ships assembled with included mounting brackets. Simply bolt brackets to frame upon arrival.
  • Mount Options - Brackets allow for use in multiple applications. Can be mounted to the floor, wall, or ceiling, or be used as a free-standing unit.


PRICE
$649.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height48 in
Weight72 lbs
Thickness3/16 in

Product Details

Assembly RequiredYes
MaterialPolycarbonate
Package Quantity1
ColorClear
Manufacturers Part NumberIP-4848
BrandStrong Hold

Warranty

Warranty25 yr