Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3229915

MPN #: CN2424-Gray

BenchPro™ Cleveland Adj. Height Workbench w/ Stainless Steel Square Edge Top, 24"W x 24"D, Gray

Product Description
BenchPro™ Cleveland series workbench with stainless steel top is the perfect work surface for any application. The durable 1" thick stainless-steel top. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty strong cold rolled steel and has a max. weight capacity of 2,000 lb. The workbench can be adjusted in height between 30" - 42" to provide ergonomic comfort. 25-year unconditional warranty.

Features:
  • Assemble in Less Than One Minute. 12" Height Adjustability on 2" increments
  • Grade 304 stainless steel 18-gauge with #4 Brushed finish
  • The Top is Reinforced with 1-1/8" Solid Particle Board for Strength


PRICE
$409.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height30 - 42 in
Weight Capacity2000 lbs
Weight62 lbs
Top Thickness1 in
Gauge18 ga
Nominal Height30 - 42 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberCN2424-Gray
BrandBenchPro
PowerNo
TypeOpen Base Workbench
ColorGray
SeriesCleveland
Adjustment TypeHand Knob
StyleBench without Power Apron
Duty RatingStandard Duty
Country of OriginMexico
Mobile or StationaryStationary
Leg TypeAdjustable
Top Material304 Stainless Steel

Warranty

Warranty25