BenchPro Cleveland Workbench, 24 x 24", Adj. Height, Solid Maple Oiled Butcher Block Top,Black
Write a Review
|
Questions & Answers (0)
Product Description
Preferred for its hard surface, beauty and durability, the Solid Maple Butcherblock used by BenchPro is made from 1-3/4" thick strips of genuine Maple Hardwood. To prevent warpage and splitting, the wood is dried in a low-heat atmosphere for almost one year before it is cut into strips and glued edge to edge. The hardwood strips vary in width so that some strips are single and some strips are double wide. This gives the tops added strength while reducing the possibility of the top splitting along its seams. Assemble in less than one minute. 12" height adjustability on 2" increments. Our maple butcher block tops are generally treated with oil for industrial assembly applications. 25-Year unconditional warranty.
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 30 - 42 in |
| Weight Capacity | 2000 lbs |
| Weight | 62 lbs |
| Top Thickness | 1 in |
| Nominal Height | 30 - 42 in |
Product Details
| Type | Adjustable Height Workbench |
| Color | Black |
| Edge Type | Square |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | CW2424- Black |
| Top Material | Maple Butcher Block |
| Brand | BenchPro |