BenchPro Cleveland Workbench, 30 x 24", Adj. Height, Formica Laminate Top, Light Blue
Write a Review
|
Questions & Answers (0)
Product Description
BenchPro Cleveland Series Workbench with Formica laminate top is the perfect work surface for any application. Durable 1" thick Formica laminate top. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty steel and has a max. weight capacity of 2,000 lb. The workbench can be adjusted in height between 30" - 42" to provide ergonomic comfort. 25-year unconditional warranty. Assemble in less than one minute. 12" height adjustability on 2" increments. Covered on top and sides in the heaviest grade laminate available today. The bottoms are covered with an aluminum sheet to prevent warping.
PRICE
$435.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 30 - 42 in |
| Weight Capacity | 2000 lbs |
| Weight | 60.5 lbs |
| Top Thickness | 1 in |
| Nominal Height | 30 - 42 in |
Product Details
| Type | Adjustable Height Workbench |
| Color | Light Blue |
| Edge Type | Square |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | CE2430-Light Blue |
| Top Material | Formica Laminate |
| Brand | BenchPro |