- Clevis Pin 3/16 x 1/2 SS316 PL (10)
- Clevis Pin 3/16 x 3/4 SS316 PL (10)
- Clevis Pin 3/16 x 1 SS316 PL (10)
- Clevis Pin 3/16 x 1-1/4 SS316 PL (10)
- Clevis Pin 1/4 x 3/4 SS316 PL (10)
- Clevis Pin 1/4 x 1 SS316 PL (10)
- Clevis Pin 1/4 x 1-1/4 SS316 PL (10)
- Clevis Pin 1/4 x 1-1/2 SS316 PL (10)
- Clevis Pin 3/8 x 1 SS316 PL (10)
- Clevis Pin 3/8 x 1-1/4 SS316 PL (10)
- Clevis Pin 3/8 x 1-1/2 SS316 PL (10)
- Clevis Pin 3/8 x 2 SS316 PL (10)
Clevis Pin Assortment Stainless Steel Plain 120 Piece Handi-Chek Version
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Inch |
Product Details
| Type | Clevis |
| Number of Pieces | 120 |
| Country of Origin | USA |
| Finish | Plain |
| Material | Stainless Steel |
| Number of Items | 12 |
| Manufacturers Part Number | DISP-CLPS120-1 |
| Container Material | Plastic |
| Brand | Handi-Chek |