Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3785019

MPN #: CS1020-PK10

Transforming Technologies Clinch Snap, 10mm, Male, Pack of 10

Product Description
The CS1020 push & clinch snaps are the ideal snap for use with ESD matting such as multi-layer rubber or vinyl mats. The pronged 3/8" (10mm) stud is an easy way to install snaps used to connect ESD ground cables to mats such as the CP2524 common point ground cable. The snap provides a strong contact for table matting. The bendable pronged teeth allow the snap to be removed and used over again.

Grounding snaps are used to connect a ground cord to a work surface static safe mat or a ESD floor mat. An antistatic floor mat or ground mat is one of a number of antistatic devices designed to help eliminate static electricity. It does this by having a conductive material embedded within the mat that collects the static.

How to Install Clinch Snaps
  • Locate the safest and most convenient snap location
  • Press the snap down on the top side until prongs puncture matting and are fully visible on the underside of the mat
  • Bend the prongs of the snaps until flush against the underside of the mat
  • Bend the prongs up to remove the snap from the matting


PRICE
$17.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight1 lbs

Product Details

TypeClinch Snap
MaterialCopper
Package Quantity10
ColorSilver
Manufacturers Part NumberCS1020-PK10
Accessory TypeSnap
BrandTransforming Technologies

Warranty

Warranty1 yr