SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892

Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892

Item #: WBB1872679

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$91.52 up to 9% OFF

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mr. Clean® Finished Floor Cleaner, Gallon Bottle, 3 Bottles - 2621

Mr. Clean® Finished Floor Cleaner, Gallon Bottle, 3 Bottles - 2621

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Diversey™ Easy Paks® Neutral Cleaner, 0.5 oz. Pack, 180 Packs - 990653

Diversey™ Easy Paks® Neutral Cleaner, 0.5 oz. Pack, 180 Packs - 990653

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Free Shipping

Zep® High-Traffic Carpet Spot Remover & Cleaner, Gallon Bottle, 4 Bottles - ZUHTC128

Zep® High-Traffic Carpet Spot Remover & Cleaner, Gallon Bottle, 4 Bottles - ZUHTC128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Wet-Look Floor Finish, Gallon Bottle, 4 Bottles - ZUWLFF128

Zep® Wet-Look Floor Finish, Gallon Bottle, 4 Bottles - ZUWLFF128

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Energizer Industrial EN91 AA Alkaline Batteries - Pkg Qty 24

Energizer Industrial EN91 AA Alkaline Batteries - Pkg Qty 24

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128

Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128

Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT

Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Clorox® Professional Floor Cleaner & Degreaser Citrus, Gallon Bottle 4/Case - CLO30892CT

Llfts grease out of porous quarry tile and grout. Economical concentrate delivers 32 gallons of effective cleaning product. With a light, pleasant scent, it can be used around customers. No rinsing is required.

Weights & Dimensions

  • Weight 36.10 lbs

Product Details

  • Type Multi-Surface Floor Cleaner
  • For Use With General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
  • Package Quantity 4 Bottles
  • Brand Clorox
  • Description Professional Floor Cleaner
  • Size Type Gallon Bottle
  • Manufacturers Part Number 30892
  • Scent Citrus
  • Helps Remove Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892

Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892

Item #: WBB1872679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892
    Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892
    Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892
    Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant