CLOSED STEEL SHELVING WITH PLASTIC DRAWERS
Closed steel shelving provides dust free storage for high density applications. Heavy duty, high grade steel shelving features side and end panels to secure shelves and retain contents. Steel shelves offer 400 lb. shelf capacity. Includes injection molded high impact polystyrene shelf bins that are virtually unbreakable. Plastic shelf bins are waterproof and chemical resistant. Bin drawers feature smooth front curved pull handles for easy parts retrieval. Full width rear ledge on bins catch shelf to help prevent spills. Easy assembly.
Quantum CL1839-624 Closed Shelving Euro Drawer Unit - 36x18x39 - 45 Euro Drawers Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 39 in |
Product Details
| Shelf Capacity | 400 lbs |
| Drawer Color Family | Red |
| Color | Gray |
| Drawer Material | Plastic |
| Number of Drawers | 45 |
| Drawer Quantity (Drawer Size) | 18(B), 27(C) |
| Number of Shelves | 6 |
| Material | Steel |
| Manufacturers Part Number | CL1839-624RD |
| Brand | Quantum Storage Systems |