Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB240955BL

MPN #: CL1875-602BL

Quantum CL1875-602 Closed Shelving Euro Drawer Unit - 36x18x75 - 72 Euro Drawers Blue

Product Description
CLOSED STEEL SHELVING WITH PLASTIC DRAWERS
Closed steel shelving provides dust free storage for high density applications. Heavy duty, high grade steel shelving features side and end panels to secure shelves and retain contents. Steel shelves offer 400 lb. shelf capacity. Includes injection molded high impact polystyrene shelf bins that are virtually unbreakable. Plastic shelf bins are waterproof and chemical resistant. Bin drawers feature smooth front curved pull handles for easy parts retrieval. Full width rear ledge on bins catch shelf to help prevent spills. Easy assembly.

PRICE
$1,735.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height75 in

Product Details

Shelf Capacity400 lbs
Drawer Color FamilyBlue
ColorGray
Drawer MaterialPlastic
Number of Drawers72
Drawer Quantity (Drawer Size)72(B)
Number of Shelves12
MaterialSteel
Manufacturers Part NumberCL1875-602BL
BrandQuantum Storage Systems