Valley Craft® Preconfigured Enclosed Shelving Kit, 5 Shelf, 36"W x 24"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Preconfigured Enclosed Shelving Kit 36"W x 24"D x 72"H - 5 Shelf
Preconfigured 36"W x 24"D x 72"H Enclosed Shelving unit was designed to withstand years of heavy use and built with industrial material storage in mind. Unit includes: 72" Corner Posts, (5) 36"x24" Shelves, (3) Steel Panels (for sides and back), and hardware required for assembly (ships unassembled). Constructed of galvanized steel corner posts, 20-gauge steel panels for enclosure on sides and back, and reinforced, flanged steel shelves with a powder coat finish in Light Gray. Each shelf provides up to 2500 lbs. capacity. Additional shelves and hardware kits (to connect multiple shelving units) are also available.
Preconfigured 36"W x 24"D x 72"H Enclosed Shelving unit was designed to withstand years of heavy use and built with industrial material storage in mind. Unit includes: 72" Corner Posts, (5) 36"x24" Shelves, (3) Steel Panels (for sides and back), and hardware required for assembly (ships unassembled). Constructed of galvanized steel corner posts, 20-gauge steel panels for enclosure on sides and back, and reinforced, flanged steel shelves with a powder coat finish in Light Gray. Each shelf provides up to 2500 lbs. capacity. Additional shelves and hardware kits (to connect multiple shelving units) are also available.
PRICE
$1,215.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 260 lbs |
Product Details
| Type | Starter Unit |
| Shelf Capacity | 2500 lbs |
| Color | Gray |
| Number of Shelves | 5 |
| Material | Steel |
| Description | Heavy Duty 12 Gauge Shelving |
| Manufacturers Part Number | F82442A9 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |