Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB2236916

MPN #: F82434A9

Valley Craft® Preconfigured Enclosed Shelving Kit, 5 Shelf, 60"W x 24"D x 72"H

Product Description
Valley Craft® Preconfigured Enclosed Shelving Kit 60"W x 24"D x 72"H - 5 Shelf

Preconfigured 60"L x 24"W x 72"H Enclosed Shelving unit was designed to withstand years of heavy use and built with industrial material storage in mind. Unit includes: 72" Corner Posts, (5) 60"x24" Shelves, (3) Steel Panels (for sides and back), and hardware required for assembly (ships unassembled). Constructed of galvanized steel corner posts, 20-gauge steel panels for enclosure on sides and back, and reinforced, flanged steel shelves with a powder coat finish in Light Gray. Each shelf provides up to 2500 lbs. capacity. Additional shelves and hardware kits (to connect multiple shelving units) are also available.

PRICE
$1,495.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height72 in
Weight375 lbs

Product Details

TypeStarter Unit
Shelf Capacity2500 lbs
ColorGray
Number of Shelves5
MaterialSteel
DescriptionHeavy Duty 12 Gauge Shelving
Manufacturers Part NumberF82434A9
BrandValley Craft

Warranty

Warranty1 yr