Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Boro

Model # :WBB845360

MPN #: CSB85-2448-7X-Dark Gray

Tri-Boro Boxer 7 Shelf, 18 Ga Closed Perforated Steel Shelving, Starter, 48"Wx24"Dx85"H, Dark Gray

Product Description
Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

PRICE
$579.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
579.00
Buy 4+ units
549.00Save $30.00 (5%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height85 in
Weight218.4 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeBoxer Shelf
Shelf Capacity900 lbs
ColorDark Gray
SeriesBoxer
StyleClosed Shelving
Country of OriginUSA
Number of Shelves7
MaterialSteel/Powder Coated
Manufacturers Part NumberCSB85-2448-7X-Dark Gray
Unit TypeSteel Shelving
Shelf StylePerforated Shelf
BrandTri-Boro

Warranty

Warranty1 Year Limited yr