Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Equipto Closed Workbench, Steel Square Edge, Sliding Door, 48"W x 30"D, Blue

Equipto Closed Workbench, Steel Square Edge, Sliding Door, 48"W x 30"D, Blue

Item #: WBB531043

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $884.00

$147.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Equipto Closed Workbench, Steel Square Edge, Sliding Door, 48"W x 30"D, Black

Equipto Closed Workbench, Steel Square Edge, Sliding Door, 48"W x 30"D, Black

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & 14 Drawers, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & 14 Drawers, 72"W x 30"D, Gray

Global Industrial™ 48"W Bin Rail - Tan

Global Industrial™ 48"W Bin Rail - Tan

Little Giant Enclosed Table W/ Drawer, Maple Butcher Block Square Edge, 13"W x 17"D x 34"H, Gray

Little Giant Enclosed Table W/ Drawer, Maple Butcher Block Square Edge, 13"W x 17"D x 34"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This workbench is made of solid steel for long-lasting durability. The rugged structural unit designed for tough and versatile functionality. It combines high efficiency bench elements with important benefit of cabinet space. The workbench has a heavy duty steel top with back riser. It has strong sliding doors and adjustable cabinet shelf. This workbench comes unassembled. The capacity is 400 lbs.

Weights & Dimensions

  • Depth 30 in
  • Width 48 in
  • Height 34 in
  • Weight Capacity 1800 lbs
  • Weight 182.50 lbs

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Square
  • Number of Shelves 1
  • Type Storage Workbench
  • Top Material Steel
  • Brand Equipto
  • Material Steel
  • Style Sliding Doors
  • Manufacturers Part Number 275U4-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Closed Workbench, Steel Square Edge, Sliding Door, 48"W x 30"D, Blue

Equipto Closed Workbench, Steel Square Edge, Sliding Door, 48"W x 30"D, Blue

Item #: WBB531043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant