3M™ Cubitron™ II Cloth Belt 984F 1/2" X 18" Precision Shaped Ceramic Grain 36 Grit - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Cloth Belt 984F 1/2" X 18" Precision Shaped Ceramic Grain 36 Grit
3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
Features grinding aid which enhances performance on stainless steel and other exotic alloys. Recommended in offhand and pressure grinding on all exotic metal alloys.
Applications are Blending, Coating Removal, Deburring, Grinding Builders Hardware, Medical Instruments, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
Features grinding aid which enhances performance on stainless steel and other exotic alloys. Recommended in offhand and pressure grinding on all exotic metal alloys.
Applications are Blending, Coating Removal, Deburring, Grinding Builders Hardware, Medical Instruments, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$1,380.00 Sold in packages of 200 / $6.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1/2 in |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 984F |
| Grit | 36 |
| Tool Compatibility | File Belt Sanders |
| Manufacturers Part Number | 7000045139 |
| Grade | Extra Coarse |
| Product Type | File Belt |
| Abrasive Material | Precision Shaped Ceramic Grain |
| Brand | 3M |
| Trademark | Cubitron |